- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 2 15/16 in Inside Diameter
- 4.724 in Outside Diameter
| O.D. | 4.724 in |
| Transmission Torque | 1617 ft lb |
| Locking Type | External Locking |
| Style | Self-Centering |
| Thrust | 16250 lbf |
| Install Torque | 12 lb/ft |
| Type | Compression Hub |
| I.D. | 2 15/16 in |
| Screw Size | M6X45 |
| Material | Steel |
| Hub Pressure | 13.9 psi |
| Series | BCH20 |
| Weight | 3.74 LB |
| EAN or UPC | 662345134040 |

