- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 2 7/8 in Inside Diameter
- 4.724 in Outside Diameter
| Screw Size | M6X35 |
| Series | BCH20 |
| Style | Self-Centering |
| I.D. | 2 7/8 in |
| Hub Pressure | 14.2 psi |
| Thrust | 16250 lbf |
| O.D. | 4.724 in |
| Material | Steel |
| Locking Type | External Locking |
| Install Torque | 12 lb/ft |
| Transmission Torque | 1617 ft lb |
| Type | Compression Hub |
| Weight | 3.96 LB |
| EAN or UPC | 662345133739 |

