- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 2 1/8 in Inside Diameter
- 3.543 in Outside Diameter
| Type | Compression Hub |
| Install Torque | 7 lb/ft |
| O.D. | 3.543 in |
| Series | BCH20 |
| Screw Size | M5X40 |
| Material | Steel |
| Locking Type | External Locking |
| Style | Self-Centering |
| Thrust | 9060 lbf |
| Transmission Torque | 683 ft lb |
| I.D. | 2 1/8 in |
| Hub Pressure | 13.1 psi |
| Weight | 1.98 LB |
| EAN or UPC | 662345133944 |

