- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 1 11/16 in Inside Diameter
- 2.992 in Outside Diameter
| Screw Size | M5X30 |
| Locking Type | External Locking |
| Transmission Torque | 385 ft lb |
| Series | BCH20 |
| Type | Compression Hub |
| Material | Steel |
| Hub Pressure | 12.8 psi |
| I.D. | 1 11/16 in |
| Style | Self-Centering |
| Install Torque | 7 lb/ft |
| O.D. | 2.992 in |
| Thrust | 6050 lbf |
| Weight | 1.32 LB |
| EAN or UPC | 662345133890 |

