- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 1 7/16 in Inside Diameter
- 2.756 in Outside Diameter
| Hub Pressure | 10 psi |
| I.D. | 1 7/16 in |
| Series | BCH20 |
| Style | Self-Centering |
| Type | Compression Hub |
| Screw Size | M5X30 |
| Material | Steel |
| Transmission Torque | 237 ft lb |
| Thrust | 4020 lbf |
| O.D. | 2.756 in |
| Locking Type | External Locking |
| Install Torque | 7 lb/ft |
| Weight | 1.1 LB |
| EAN or UPC | 662345133869 |

