- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 1 1/4 in Inside Diameter
- 2.362 in Outside Diameter
| Material | Steel |
| Thrust | 3570 lbf |
| I.D. | 1 1/4 in |
| Hub Pressure | 12.2 psi |
| O.D. | 2.362 in |
| Series | BCH20 |
| Locking Type | External Locking |
| Type | Compression Hub |
| Install Torque | 4 lb/ft |
| Transmission Torque | 180 ft lb |
| Screw Size | M4X25 |
| Style | Self-Centering |
| Weight | 0.66 LB |
| EAN or UPC | 662345133845 |

