- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 1 1/8 in Inside Diameter
- 2.165 in Outside Diameter
| O.D. | 2.165 in |
| Locking Type | External Locking |
| Transmission Torque | 136 ft lb |
| Install Torque | 4 lb/ft |
| Type | Compression Hub |
| I.D. | 1 1/8 in |
| Style | Self-Centering |
| Material | Steel |
| Hub Pressure | 11.3 psi |
| Screw Size | M4X25 |
| Series | BCH20 |
| Thrust | 2990 lbf |
| Weight | 0.66 LB |
| EAN or UPC | 662345133821 |

