- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 1 in Inside Diameter
- 1.969 in Outside Diameter
| Type | Compression Hub |
| Series | BCH20 |
| Install Torque | 4 lb/ft |
| I.D. | 1 in |
| Style | Self-Centering |
| Hub Pressure | 9.9 psi |
| Material | Steel |
| Transmission Torque | 97 ft lb |
| Thrust | 2320 lbf |
| Locking Type | External Locking |
| Screw Size | M4X20 |
| O.D. | 1.969 in |
| Weight | 0.44 LB |
| EAN or UPC | 662345133517 |

