- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 7/8 in Inside Diameter
- 1.969 in Outside Diameter
| Series | BCH20 |
| Locking Type | External Locking |
| I.D. | 7/8 in |
| Material | Steel |
| Install Torque | 4 lb/ft |
| Transmission Torque | 84 ft lb |
| Type | Compression Hub |
| O.D. | 1.969 in |
| Screw Size | M4X20 |
| Thrust | 2320 lbf |
| Hub Pressure | 11.3 psi |
| Style | Self-Centering |
| Weight | 0.44 LB |
| EAN or UPC | 662345133494 |

