- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 3/4 in Inside Diameter
- 1.732 in Outside Diameter
| Style | Self-Centering |
| Transmission Torque | 72 ft lb |
| O.D. | 1.732 in |
| Hub Pressure | 16.5 psi |
| Install Torque | 4 lb/ft |
| Thrust | 2320 lbf |
| I.D. | 3/4 in |
| Series | BCH20 |
| Screw Size | M4x16 |
| Locking Type | External Locking |
| Type | Compression Hub |
| Material | Steel |
| Weight | 0.44 LB |
| EAN or UPC | 662345133487 |

