- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 1/2 in Inside Diameter
- 1.496 in Outside Diameter
| Style | Self-Centering |
| Material | Steel |
| Install Torque | 4 lb/ft |
| O.D. | 1.496 in |
| Type | Compression Hub |
| Screw Size | M4x16 |
| Thrust | 2320 lbf |
| I.D. | 1/2 in |
| Locking Type | External Locking |
| Transmission Torque | 48 ft lb |
| Series | BCH20 |
| Hub Pressure | 24.7 psi |
| Weight | 0.22 LB |
| EAN or UPC | 662345133463 |

