- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 70 mm Inside Diameter
- 120 mm Outside Diameter
| Type | Compression Hub |
| Install Torque | 12 lb/ft |
| Hub Pressure | 87 psi |
| Thrust | 16254 lbf |
| Transmission Torque | 1617 ft lb |
| Locking Type | External Locking |
| Style | Self-Centering |
| Screw Size | M6X45 |
| Series | BCH20 |
| Material | Steel |
| O.D. | 120 mm |
| I.D. | 70 mm |
| Weight | 4.18 LB |
| EAN or UPC | 662345133449 |

