- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 65 mm Inside Diameter
- 105 mm Outside Diameter
| Series | BCH20 |
| Style | Self-Centering |
| I.D. | 65 mm |
| Screw Size | M6X45 |
| Locking Type | External Locking |
| Transmission Torque | 1066 ft lb |
| Install Torque | 12 lb/ft |
| Thrust | 12185 lbf |
| O.D. | 105 mm |
| Material | Steel |
| Type | Compression Hub |
| Hub Pressure | 89 psi |
| Weight | 2.86 LB |
| EAN or UPC | 662345133432 |

