- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 60 mm Inside Diameter
- 105 mm Outside Diameter
| Thrust | 12185 lbf |
| Hub Pressure | 94 psi |
| Transmission Torque | 1066 ft lb |
| Locking Type | External Locking |
| Screw Size | M6X35 |
| O.D. | 105 mm |
| I.D. | 60 mm |
| Material | Steel |
| Type | Compression Hub |
| Install Torque | 12 lb/ft |
| Series | BCH20 |
| Style | Self-Centering |
| Weight | 3.3 LB |
| EAN or UPC | 662345133180 |

