- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 48 mm Inside Diameter
- 90 mm Outside Diameter
| O.D. | 90 mm |
| I.D. | 48 mm |
| Series | BCH20 |
| Type | Compression Hub |
| Style | Self-Centering |
| Install Torque | 7 lb/ft |
| Transmission Torque | 683 ft lb |
| Thrust | 9060 lbf |
| Locking Type | External Locking |
| Hub Pressure | 95 psi |
| Screw Size | M5X40 |
| Material | Steel |
| Weight | 2.2 LB |
| EAN or UPC | 662345133395 |

