- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 40 mm Inside Diameter
- 70 mm Outside Diameter
| I.D. | 40 mm |
| Material | Steel |
| Locking Type | External Locking |
| Hub Pressure | 85 psi |
| O.D. | 70 mm |
| Series | BCH20 |
| Style | Self-Centering |
| Thrust | 4024 lbf |
| Type | Compression Hub |
| Screw Size | M5X30 |
| Install Torque | 7 lb/ft |
| Transmission Torque | 237 ft lb |
| Weight | 1.1 LB |
| EAN or UPC | 662345133364 |

