- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 30 mm Inside Diameter
- 55 mm Outside Diameter
| Thrust | 3125 lbf |
| O.D. | 55 mm |
| Locking Type | External Locking |
| Series | BCH20 |
| Hub Pressure | 69 psi |
| Style | Self-Centering |
| I.D. | 30 mm |
| Transmission Torque | 144 ft lb |
| Material | Steel |
| Install Torque | 4 lb/ft |
| Screw Size | M4X20 |
| Type | Compression Hub |
| Weight | 0.66 LB |
| EAN or UPC | 662345133081 |

