- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 28 mm Inside Diameter
- 55 mm Outside Diameter
| Series | BCH20 |
| Thrust | 3125 lbf |
| Locking Type | External Locking |
| Screw Size | M4X25 |
| Hub Pressure | 77 psi |
| O.D. | 55 mm |
| Install Torque | 4 lb/ft |
| Transmission Torque | 144 ft lb |
| Type | Compression Hub |
| Material | Steel |
| I.D. | 28 mm |
| Style | Self-Centering |
| Weight | 0.66 LB |
| EAN or UPC | 662345133319 |

