- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 24 mm Inside Diameter
- 50 mm Outside Diameter
| Screw Size | M4X25 |
| Material | Steel |
| Series | BCH20 |
| Hub Pressure | 74 psi |
| O.D. | 50 mm |
| Type | Compression Hub |
| Style | Self-Centering |
| Locking Type | External Locking |
| Install Torque | 4 lb/ft |
| Transmission Torque | 99 ft lb |
| I.D. | 24 mm |
| Thrust | 2518 lbf |
| Weight | 0.44 LB |
| EAN or UPC | 662345133296 |

