- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 20 mm Inside Diameter
- 44 mm Outside Diameter
| I.D. | 20 mm |
| Install Torque | 4 lb/ft |
| Style | Self-Centering |
| Hub Pressure | 68 psi |
| O.D. | 44 mm |
| Thrust | 2428 lbf |
| Type | Compression Hub |
| Material | Steel |
| Transmission Torque | 80 ft lb |
| Locking Type | External Locking |
| Series | BCH20 |
| Screw Size | M4x16 |
| Weight | 0.44 LB |
| EAN or UPC | 662345133036 |

