- Self-Centering Style
- External Locking Type
- Compression Hub Type
- 14 mm Inside Diameter
- 38 mm Outside Diameter
| I.D. | 14 mm |
| Transmission Torque | 56 ft lb |
| Screw Size | M4X20 |
| Thrust | 2428 lbf |
| Install Torque | 4 lb/ft |
| Style | Self-Centering |
| O.D. | 38 mm |
| Type | Compression Hub |
| Locking Type | External Locking |
| Hub Pressure | 136 psi |
| Series | BCH20 |
| Material | Steel |
| Weight | 0.22 LB |
| EAN or UPC | 662345133234 |

