- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 3 15/16 in Inside Diameter
- 4.921 in Outside Diameter
| Hub Pressure | 13092 psi |
| Screw Size | M12X30 |
| Style | Self-Centering |
| I.D. | 3 15/16 in |
| Locking Type | Internal Locking |
| O.D. | 4.921 in |
| Thrust | 66940 lbf |
| Series | B800 |
| Axial Movement | No |
| Install Torque | 105 lb/ft |
| Material | Steel |
| Transmission Torque | 10982 ft lb |
| Type | Locking Device |
| Weight | 8.8 LB |
| EAN or UPC | 662345063654 |

