- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 110 mm Inside Diameter
- 155 mm Outside Diameter
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Shallow, single taper design with integrated push-off threads
- Ability to transmit bending loads
- Excellent concentricity
- True zero backlash shaft-to-hub connection
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- Self-centering
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- B103 has limited axial movement during installation
- B106 has no axial movement during installation
- B106 needs an intergrated spacer sleeve to mount narrow hub components
options
- Use integrated spacer sleeve to mount narrow hub components
| Material | Steel |
| Thickness | 45.0000 mm |
| Thrust | 44516 lbf |
| Install Torque | 105 lb/ft |
| Axial Movement | No |
| Mountable Thickness | 26 mm |
| O.D. | 155.0000 mm |
| Torque | 10,891.0 N-m |
| Locking Type | Internal Locking |
| Screw Size | M12X35 |
| Hub Pressure | 130 psi |
| Duty | Standard-Duty |
| Transmitted Axial Force | 198016 N |
| I.D. | 110 mm |
| Transmission Torque | 8033 ft lb |
| Type | B106, Locking Device |
| Inch/Metric | Metric |
| Series | B106 |
| Style | Self-Centering |
| Weight | 6.6 LB |
| EAN or UPC | 662345044196 |

