- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 28 mm Inside Diameter
- 55 mm Outside Diameter
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Shallow, single taper design with integrated push-off threads
- Excellent concentricity
- Ability to transmit bending loads
- True zero backlash shaft-to-hub connection
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- Self-centering
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- B103 has limited axial movement during installation
- B106 has no axial movement during installation
- B106 needs an intergrated spacer sleeve to mount narrow hub components
options
- Use integrated spacer sleeve to mount narrow hub components
| Thickness | 28.5 mm |
| Thrust | 7077 lbf |
| Transmission Torque | 325 ft lb |
| Series | B106 |
| Type | Locking Device |
| Inch/Metric | Metric |
| Torque | 441 N-m |
| Axial Movement | No |
| Install Torque | 12 lb/ft |
| Screw Size | M6X20 |
| Locking Type | Internal Locking |
| Hub Pressure | 89 psi |
| Mountable Thickness | 17 mm |
| Transmitted Axial Force | 31481 N |
| O.D. | 55 mm |
| Duty | Standard-Duty |
| Style | Self-Centering |
| I.D. | 28 mm |
| Material | Steel |
| Weight | 0.8 LB |
| EAN or UPC | 662345044073 |

