- Internal Locking Type
- Locking Device Type
- 1 1/8 in Inside Diameter
- 2.165 in Outside Diameter
- 0.787 in Width
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Self-releasing, double taper design permits simple adjustment and removal
- No axial movement during installation
- True zero backlash shaft-to-hub connection
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- As-turned surface finishes
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
| Material | Steel |
| Torque | 440 ft lb |
| Transmitted Axial Force | 9377 lbf |
| Thickness | 0.787 in |
| Series | B400 |
| Install Torque | 11 lb/ft |
| Screw Size | M6X18 |
| Locking Type | Internal Locking |
| Axial Movement | No |
| Duty | Standard-Duty |
| Inch/Metric | Inch |
| I.D. | 1 1/8 in |
| Transmission Torque | 440 ft lb |
| Thrust | 9377 lbf |
| O.D. | 2.165 in |
| Type | Locking Device |
| Hub Pressure | 17162 psi |
| Mountable Thickness | 0.669 in |
| Weight | 0.6 LB |
| EAN or UPC | 662345043731 |

