- Internal Locking Type
- Locking Device Type
- 7/8 in Inside Diameter
- 1.85 in Outside Diameter
- 0.787 in Width
description
- From precision medical devices to powerful turbines, B-LOC® Keyless Bushings are perfectly suited for use in any industry where there is a need to mount a component to a shaft without the need for keys and keyways, splines or other traditional connection methods.
features
- Able to mount on plain shafting to allow the use of smaller shafts and bearings
- Flexibility to mount over existing keyways
- Straight bore machining of mounted components
- As-turned surface finishes
- Complete axial and radial adjustability
- Simple installation, adjustment and removal, even in the field
- Self-releasing, double taper design permits simple adjustment and removal
- No axial movement during installation
- True zero backlash shaft-to-hub connection
| Mountable Thickness | 0.669 in |
| Transmitted Axial Force | 7501 lbf |
| Thrust | 7501 lbf |
| Material | Steel |
| Torque | 273 ft lb |
| Install Torque | 11 lb/ft |
| O.D. | 1.85 in |
| Series | B400 |
| Inch/Metric | Inch |
| Locking Type | Internal Locking |
| Axial Movement | No |
| Duty | Standard-Duty |
| Transmission Torque | 273 ft lb |
| Thickness | 0.787 in |
| Hub Pressure | 16067 psi |
| Type | Locking Device |
| Screw Size | M6X18 |
| I.D. | 7/8 in |
| Weight | 0.5 LB |
| EAN or UPC | 662345043717 |

