- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 3 15/16 in Inside Diameter
- 5.709 in Outside Diameter
| Axial Movement | No |
| Hub Pressure | 21111 psi |
| Locking Type | Internal Locking |
| O.D. | 5.709 in |
| Screw Size | M12X60 |
| Transmission Torque | 10389 ft lb |
| Install Torque | 77 lb/ft |
| Type | Locking Device |
| Series | B115 |
| Style | Self-Centering |
| Thrust | 19302 lbf |
| Material | Steel |
| I.D. | 3 15/16 in |
| Weight | 9.0 LB |
| EAN or UPC | 662345063678 |

