Skip to content Skip to navigation menu
Aurora Bearing Co.XM-6F

XM-6F

XM Series Extra Strength Male Rod End
Item #103294455
  • Extra High Strength Precision Male Rod End
  • 3/8" Bore Size
  • 7/16 - 20 UNF Right Hand Thread
  • Regreasable
  • w/Flush Fitting
Aurora Bearing Co.XM-6F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Extra High Strength Precision Male Rod End
  • 3/8" Bore Size
  • 7/16 - 20 UNF Right Hand Thread
  • Regreasable
  • w/Flush Fitting
Lube Fitting w/ Flush Fitting
Housing Material Carbon Steel, Protective Coated for Corrosion Resistance
Ball Dia. 0.719 in
Ball Material Alloy Steel, Heat Treated, Hard Chrome Plated
Thread Pitch N/A
Static Load Rating [Max] 7180 lbf
Lubrication Relubricatable
Housing Width 0.406 in
Bearing Type Plain Bearing
Threads per Inch 20
Misalignment Range 10°
Bore Size 0.375 in
Length Through Bore 0.5 in
Thread Size 7/16
Thread Type UNF
Outer Race Material Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance
Thread Designation 7/16 - 20 UNF
Right / Left Hand Right Hand
Grade Precision
Head Diameter 1 1/8 in
Duty Extra High Strength
Weight 0.13 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison