- Extra High Strength Precision Male Rod End
- 5/16" Bore Size
- 3/8 - 24 UNF Right Hand Thread
- Regreasable
- w/Lube Fitting
| Threads per Inch | 24 |
| Ball Dia. | 5/8 in |
| Misalignment Range | 12° |
| Lube Fitting | w/ Lube Fitting |
| Outer Race Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Thread Size | 3/8 |
| Right / Left Hand | Right Hand |
| Duty | Extra High Strength |
| Static Load Rating [Max] | 5323 lbf |
| Housing Width | 0.344 in |
| Thread Pitch | N/A |
| Grade | Precision |
| Lubrication | Relubricatable |
| Thread Type | UNF |
| Head Diameter | 1 in |
| Length Through Bore | 0.4375 in |
| Thread Designation | 3/8 - 24 UNF |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Bore Size | 0.3125 in |
| Bearing Type | Plain Bearing |
| Weight | 0.112 LB |
| EAN or UPC | 190029046513 |

