Skip to content Skip to navigation menu
Aurora Bearing Co.XM-5F

XM-5F

XM Series Extra Strength Male Rod End
Item #103297217
  • Extra High Strength Precision Male Rod End
  • 5/16" Bore Size
  • 3/8 - 24 UNF Right Hand Thread
  • Regreasable
  • w/Flush Fitting
Aurora Bearing Co.XM-5F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Extra High Strength Precision Male Rod End
  • 5/16" Bore Size
  • 3/8 - 24 UNF Right Hand Thread
  • Regreasable
  • w/Flush Fitting
Lube Fitting w/ Flush Fitting
Head Diameter 1 in
Duty Extra High Strength
Right / Left Hand Right Hand
Grade Precision
Housing Material Carbon Steel, Protective Coated for Corrosion Resistance
Lubrication Relubricatable
Ball Material Alloy Steel, Heat Treated, Hard Chrome Plated
Thread Type UNF
Thread Pitch N/A
Housing Width 0.344 in
Ball Dia. 5/8 in
Misalignment Range 12°
Length Through Bore 0.4375 in
Thread Size 3/8
Bearing Type Plain Bearing
Threads per Inch 24
Outer Race Material Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance
Thread Designation 3/8 - 24 UNF
Bore Size 0.3125 in
Static Load Rating [Max] 5323 lbf
Weight 0.112 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison