| Misalignment Range | 13° |
| Outer Race Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Bearing Type | Plain Bearing |
| Duty | Extra High Strength |
| Thread Size | 5/16 |
| Grade | Precision |
| Thread Type | UNF |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Dia. | 0.5 in |
| Thread Designation | 5/16 - 24 UNF |
| Head Diameter | 0.875 in |
| Bore Size | 0.25 in |
| Threads per Inch | 24 |
| Lubrication | Non-Relubricatable |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Housing Width | 0.281 in |
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Lube Fitting | w/o Lube Fitting |
| Weight | 0.072 LB |
| EAN or UPC | 190029046469 |

