- Extra High Strength Precision Male Rod End
- 7/16" Bore Size
- 1/2 - 20 UNF Left Hand Thread
- Non-Relubricatable
- w/o Lube Fitting
| Bore Size | 0.4375 in |
| Length Through Bore | 0.5625 in |
| Misalignment Range | 12° |
| Lubrication | Non-Relubricatable |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Head Diameter | 1 5/16 in |
| Right / Left Hand | Left Hand |
| Static Load Rating [Max] | 9620 lbf |
| Outer Race Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Thread Designation | 1/2 - 20 UNF |
| Lube Fitting | w/o Lube Fitting |
| Grade | Precision |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Ball Dia. | 13/16 in |
| Duty | Extra High Strength |
| Housing Width | 7/16 in |
| Threads per Inch | 20 |
| Thread Type | UNF |
| Thread Pitch | N/A |
| Bearing Type | Plain Bearing |
| Thread Size | 1/2 |
| Weight | 0.249 LB |
| EAN or UPC | 190029046254 |

