- Extra High Strength Precision Male Rod End
- 1/4" Bore Size
- 5/16 - 24 UNF Left Hand Thread
- Regreasable
- w/Flush Fitting
| Lube Fitting | w/ Flush Fitting |
| Ball Dia. | 1/2 in |
| Lubrication | Relubricatable |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Right / Left Hand | Left Hand |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Bore Size | 0.25 in |
| Outer Race Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Misalignment Range | 13° |
| Bearing Type | Plain Bearing |
| Thread Pitch | N/A |
| Length Through Bore | 0.375 in |
| Static Load Rating [Max] | 3467 lbf |
| Thread Type | UNF |
| Duty | Extra High Strength |
| Threads per Inch | 24 |
| Housing Width | 0.281 in |
| Thread Size | 5/16 |
| Grade | Precision |
| Thread Designation | 5/16 - 24 UNF |
| Head Diameter | 7/8 in |
| Weight | 0.072 LB |

