- Extra High Strength Precision Male Rod End
- 5/8" Bore Size
- 3/4 - 16 UNF Left Hand Thread
- Regreasable
- w/Flush Fitting
| Duty | Extra High Strength |
| Lube Fitting | w/ Flush Fitting |
| Static Load Rating [Max] | 16565 lbf |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Bore Size | 0.625 in |
| Length Through Bore | 0.75 in |
| Outer Race Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Thread Type | UNF |
| Threads per Inch | 16 |
| Grade | Precision |
| Housing Width | 9/16 in |
| Misalignment Range | 13° |
| Bearing Type | Plain Bearing |
| Thread Designation | 3/4 - 16 UNF |
| Right / Left Hand | Left Hand |
| Thread Size | 3/4 |
| Head Diameter | 1 3/4 in |
| Lubrication | Relubricatable |
| Thread Pitch | N/A |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Ball Dia. | 1 1/8 in |
| Weight | 0.602 LB |

