Skip to content Skip to navigation menu
Aurora Bearing Co.XAM-8F

XAM-8F

XAM Series High Strength Alloy Male Rod End
Item #103294458
  • High Strength Precision Male Rod End
  • 1/2" Bore Size
  • 5/8 - 18 UNF Right Hand Thread
  • Regreasable
  • w/Flush Fitting
Aurora Bearing Co.XAM-8F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • High Strength Precision Male Rod End
  • 1/2" Bore Size
  • 5/8 - 18 UNF Right Hand Thread
  • Regreasable
  • w/Flush Fitting
Misalignment Range 10°
Thread Designation 5/8 - 18 UNF
Housing Width 1/2 in
Bearing Type Plain Bearing
Outer Race Material Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance
Bore Size 0.5 in
Right / Left Hand Right Hand
Thread Size 5/8
Lube Fitting w/ Flush Fitting
Thread Pitch N/A
Housing Material Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance
Grade Precision
Threads per Inch 18
Ball Material Alloy Steel, Heat Treated, Hard Chrome Plated
Lubrication Relubricatable
Duty High Strength
Head Diameter 1 1/2 in
Ball Dia. 15/16 in
Thread Type UNF
Static Load Rating [Max] 31390 lbf
Length Through Bore 0.625 in
Weight 0.382 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison