- High Strength Precision Male Rod End
- 1/4" Bore Size
- 5/16 - 24 UNF Right Hand Thread
- Self-Lubricating
- w/o Lube Fitting
| Right / Left Hand | Right Hand |
| Housing Width | 0.281 in |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Lubrication | Self-Lubricating |
| Outer Race Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Length Through Bore | 0.375 in |
| Static Load Rating [Max] | 8452 lbf |
| Bearing Type | Plain Bearing |
| Bore Size | 0.25 in |
| Grade | Precision |
| Ball Dia. | 1/2 in |
| Threads per Inch | 24 |
| Duty | High Strength |
| Thread Pitch | N/A |
| Thread Designation | 5/16 - 24 UNF |
| Housing Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Liner | PTFE |
| Head Diameter | 7/8 in |
| Thread Size | 5/16 |
| Lube Fitting | w/o Lube Fitting |
| Misalignment Range | 13° |
| Thread Type | UNF |
| Weight | 0.0 LB |
| EAN or UPC | 190029051586 |

