- High Strength Precision Male Rod End
- 3/4" Bore Size
- 7/8 - 14 UNF Right Hand Thread
- Non-Relubricatable
- w/o Lube Fitting
| Threads per Inch | 14 |
| Outer Race Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Duty | High Strength |
| Static Load Rating [Max] | 55692 lbf |
| Lube Fitting | w/o Lube Fitting |
| Thread Designation | 7/8 - 14 UNF |
| Length Through Bore | 0.875 in |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Right / Left Hand | Right Hand |
| Ball Dia. | 1 5/16 in |
| Thread Size | 7/8 |
| Lubrication | Non-Relubricatable |
| Misalignment Range | 12° |
| Grade | Precision |
| Thread Type | UNF |
| Thread Pitch | N/A |
| Housing Width | 11/16 in |
| Head Diameter | 2 in |
| Housing Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Bearing Type | Plain Bearing |
| Bore Size | 0.75 in |
| Weight | 0.0 LB |
| EAN or UPC | 190029045714 |

