- Female Rod End
- 0.4375 in Bore
- Right Hand
- 7/16-20 UNF-2B
- 2.3745 in Long
| Lubrication | Self-Lubricating |
| Inch/Metric | Inch |
| External Thread Length | 0.937 in |
| Ball Material | Alloy Steel |
| Type | Rod End |
| Thread Size | 7/16-20 |
| Ball Dia. | 0.781 in |
| Housing Material | Low Carbon Steel |
| Bore Size | 0.4375 in |
| Total Height | 2.3745 in |
| Misalignment | 17 degrees |
| Static Load Rating [Max] | 4464 lbf |
| Head Diameter | 1 1/8 in |
| Thread Hand | Right Hand |
| Thread Type | UNF-2B |
| Weight | 0.0 LB |
| EAN or UPC | 190029045035 |

