- Female Rod End
- 0.375 in Bore
- Left Hand
- 3/8-24 UNF-2B-LH
- 2.125 in Long
| Total Height | 2.125 in |
| Type | Rod End |
| Misalignment | 18 degrees |
| Static Load Rating [Max] | 3643 lbf |
| Inch/Metric | Inch |
| Ball Dia. | 0.687 in |
| Head Diameter | 1 in |
| External Thread Length | 0.812 in |
| Bore Size | 0.375 in |
| Thread Type | UNF-2B-LH |
| Lubrication | Self-Lubricating |
| Housing Material | Low Carbon Steel |
| Ball Material | Alloy Steel |
| Thread Size | 3/8-24 |
| Thread Hand | Left Hand |
| Weight | 0.0 LB |
| EAN or UPC | 190029044908 |

