- Female Rod End
- 0.4375 in Bore
- Right Hand
- 7/16-20 UNF-3B
- 2.3745 in Long
| Bore Size | 0.4375 in |
| Inch/Metric | Inch |
| Head Diameter | 1 1/8 in |
| Misalignment | 14 degrees |
| Thread Type | UNF-3B |
| Total Height | 2.3745 in |
| Ball Dia. | 0.812 in |
| Lubrication | Zerk Fitting |
| Housing Material | 17-4 PH Stainless Steel |
| Thread Size | 7/16-20 |
| Ball Material | 440 C Stainless Steel |
| External Thread Length | 1.062 in |
| Thread Hand | Right Hand |
| Type | Rod End |
| Weight | 0.0 LB |
| EAN or UPC | 190029044601 |

