- 5/16" Bore
- 5/16-24 Right Hand Thread
- Precision Grade
- Non-Relubricatable
| Lubrication | Non-Relubricatable |
| Thread Pitch | N/A |
| Misalignment Range | 14° |
| Outer Race Material | Stainless Steel, Heat Treated |
| Threads per Inch | 24 |
| Bearing Type | Plain Bearing |
| Head Diameter | 7/8 in |
| Thread Type | UNF |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Right / Left Hand | Right Hand |
| Grade | Precision |
| Bore Size | 0.3125 in |
| Ball Dia. | 5/8 in |
| Thread Size | 5/16 |
| Housing Width | 0.344 in |
| Housing Material | Carbon Steel, Electroless Nickel Plated |
| Base Dia. | 1/2 in |
| Length Through Bore | 0.4375 in |
| Lube Fitting | w/o Lube Fitting |
| Thread Length [Min] | 3/4 in |
| Static Load Rating [Max] | 5929 lbf |
| Across Wrench Flats | 7/16 in |
| Weight | 0.092 LB |
| EAN or UPC | 190029044465 |

