- Female Rod End
- 0.25 in Bore
- Right Hand
- 1/4-28 UNF-2B
- 1.687 in Long
| Thread Hand | Right Hand |
| Ball Material | Alloy Steel |
| Lubrication | Zerk Fitting |
| Housing Material | Low Carbon Steel |
| Thread Size | 1/4-28 |
| Ball Dia. | 1/2 in |
| Bore Size | 0.25 in |
| Inch/Metric | Inch |
| Total Height | 1.687 in |
| Misalignment | 16 degrees |
| Type | Rod End |
| Thread Type | UNF-2B |
| External Thread Length | 0.75 in |
| Head Diameter | 3/4 in |
| Weight | 0.059 LB |
| EAN or UPC | 190029044441 |

