- Female Rod End
- 0.19 in Bore
- Right Hand
- 10-32 UNF-2B
- 1.3745 in Long
| Lubrication | None |
| External Thread Length | 0.562 in |
| Misalignment | 13 degrees |
| Bore Size | 0.19 in |
| Housing Material | Low Carbon Steel |
| Thread Hand | Right Hand |
| Thread Size | 10-32 |
| Total Height | 1.3745 in |
| Type | Rod End |
| Head Diameter | 5/8 in |
| Thread Type | UNF-2B |
| Ball Material | Alloy Steel |
| Ball Dia. | 0.437 in |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 1531 lbf |
| Weight | 0.038 LB |
| EAN or UPC | 190029044335 |

