- Female Rod End
- 0.75 in Bore
- Right Hand
- 3/4-16 UNF-3B
- 3.75 in Long
| Type | Rod End |
| Misalignment | 14 degrees |
| Head Diameter | 1 3/4 in |
| Thread Hand | Right Hand |
| Lubrication | Zerk Fitting |
| Ball Material | 440 C Stainless Steel |
| Thread Size | 3/4-16 |
| Bore Size | 0.75 in |
| Housing Material | 17-4 PH Stainless Steel |
| External Thread Length | 1.75 in |
| Ball Dia. | 1.312 in |
| Total Height | 3.75 in |
| Thread Type | UNF-3B |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 190029044274 |

