- Female Rod End
- 0.625 in Bore
- Right Hand
- 5/8-18 UNF-3B
- 3.25 in Long
| Lube Fitting | w/ Lube Fitting |
| Thread Pitch | N/A |
| Ball Dia. | 1 1/8 in |
| Outer Race Material | Stainless Steel, Heat Treated |
| Misalignment Range | 16° |
| Thread Size | 5/8-18, 5/8 |
| Total Height | 3.25 in |
| Housing Material | 17-4 PH Stainless Steel |
| Lubrication | Zerk Fitting |
| Base Dia. | 1 in |
| Grade | Precision |
| Head Diameter | 1 1/2 in |
| Type | Rod End |
| Static Load Rating [Max] | 13851 lbf |
| Threads per Inch | 18 |
| Right / Left Hand | Right Hand |
| Thread Hand | Right Hand |
| Inch/Metric | Inch |
| Housing Width | 9/16 in |
| Thread Type | UNF, UNF-3B |
| Thread Length [Min] | 1 1/2 in |
| Length Through Bore | 0.75 in |
| Bearing Type | Plain Bearing |
| Bore Size | 0.625 in |
| Ball Material | 440 C Stainless Steel |
| External Thread Length | 1.5 in |
| Across Wrench Flats | 7/8 in |
| Misalignment | 16 degrees |
| Weight | 0.477 LB |
| EAN or UPC | 190029044212 |

