- Female Rod End
- 0.75 in Bore
- Right Hand
- 3/4-16 UNF-2B
- 3.75 in Long
| Thread Type | UNF-2B |
| Static Load Rating [Max] | 10900 lbf |
| Head Diameter | 1 3/4 in |
| External Thread Length | 1.562 in |
| Misalignment | 14 degrees |
| Housing Material | Low Carbon Steel |
| Inch/Metric | Inch |
| Bore Size | 0.75 in |
| Lubrication | Self-Lubricating |
| Thread Size | 3/4-16 |
| Type | Rod End |
| Ball Dia. | 1.312 in |
| Ball Material | Alloy Steel |
| Thread Hand | Right Hand |
| Total Height | 3.75 in |
| Weight | 0.0 LB |
| EAN or UPC | 190029044113 |

