- Female Rod End
- 0.4375 in Bore
- Left Hand
- 7/16-20 UNF-2B-LH
- 2.3745 in Long
| External Thread Length | 1.062 in |
| Thread Type | UNF-2B-LH |
| Lubrication | Self-Lubricating |
| Head Diameter | 1 1/8 in |
| Total Height | 2.3745 in |
| Bore Size | 0.4375 in |
| Ball Dia. | 0.812 in |
| Thread Size | 7/16-20 |
| Housing Material | Low Carbon Steel |
| Type | Rod End |
| Misalignment | 14 degrees |
| Ball Material | Alloy Steel |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 5350 lbf |
| Thread Hand | Left Hand |
| Weight | 0.0 LB |
| EAN or UPC | 190029044007 |

