Skip to content Skip to navigation menu
Aurora Bearing Co.SG-7F

SG-7F

SG Series Female Rod End
Item #103531629
  • Female Rod End
  • 0.4375 in Bore
  • Left Hand
  • 7/16-20 UNF-2B-LH
  • 2.3745 in Long
Aurora Bearing Co.SG-7F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Female Rod End
  • 0.4375 in Bore
  • Left Hand
  • 7/16-20 UNF-2B-LH
  • 2.3745 in Long
Ball Material Alloy Steel
Housing Material Low Carbon Steel
Head Diameter 1 1/8 in
Total Height 2.3745 in
External Thread Length 1.062 in
Lubrication Flush Fitting
Inch/Metric Inch
Thread Type UNF-2B-LH
Type Rod End
Thread Hand Left Hand
Bore Size 0.4375 in
Misalignment 14 degrees
Thread Size 7/16-20
Ball Dia. 0.812 in
Weight 0.198 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison