- Female Rod End
- 0.375 in Bore
- Left Hand
- 3/8-24 UNF-3B-LH
- 2.125 in Long
| Head Diameter | 1 in |
| Housing Material | 17-4 PH Stainless Steel |
| Thread Size | 3/8-24 |
| Ball Dia. | 0.719 in |
| Misalignment | 12 degrees |
| Thread Hand | Left Hand |
| Bore Size | 0.375 in |
| Static Load Rating [Max] | 7363 lbf |
| Thread Type | UNF-3B-LH |
| Type | Rod End |
| Inch/Metric | Inch |
| Ball Material | 440 C Stainless Steel |
| External Thread Length | 0.937 in |
| Lubrication | None |
| Total Height | 2.125 in |
| Weight | 0.0 LB |
| EAN or UPC | 190029042980 |

