- Corrosion Resistant-Duty Precision Male Rod End
- 3/4" Bore Size
- 3/4 - 16 UNF Left Hand Thread
- Regreasable
- w/Flush Fitting
| Thread Pitch | N/A |
| Lube Fitting | w/ Flush Fitting |
| Misalignment Range | 14° |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Grade | Precision |
| Bore Size | 0.75 in |
| Static Load Rating [Max] | 11518 lbf |
| Duty | Corrosion Resistant-Duty |
| Right / Left Hand | Left Hand |
| Outer Race Material | Stainless Steel, Heat Treated |
| Lubrication | Relubricatable |
| Head Diameter | 1 3/4 in |
| Thread Size | 3/4 |
| Housing Material | Carbon Steel, Electroless Nickel Plated |
| Thread Type | UNF |
| Bearing Type | Plain Bearing |
| Thread Designation | 3/4 - 16 UNF |
| Length Through Bore | 0.875 in |
| Ball Dia. | 1 5/16 in |
| Threads per Inch | 16 |
| Housing Width | 11/16 in |
| Weight | 0.602 LB |

